Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Nut Driver, 1/2 in., Hollow, Ergo, 3-5/32 in

WERA| Zoro #: G1675597| Mfr #: 05029507001

$7.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Material: Alloy Steel
Nut Driver Handle Design: Ergonomic
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675597 Mfr #: 05029507001
Nut Driver Shank Material: Alloy SteelNut Driver Handle Design: Ergonomic
SAE or Metric: SAENut Driver Handle Material: Multi-Component
Nut Driver Shank Length: 3-5/32"Nut Driver Hex Size: 1/2"
Nut Driver Handle Color: Black/GreenTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Overall Length: 7-1/4"Magnetic/Nonmagnetic: Nonmagnetic
Insulated / Uninsulated: UninsulatedItem: Nut Driver
Nut Holding: NoNut Driver Shank Style: Hollow Round
Nonsparking: NoCountry of Origin (subject to change): Czech Republic

Description

Nut Drivers, Nut Driver, Nut Driver Shank Style Hollow Round, SAE, Nut Driver Hex Size 1/2 In., Nut Driver Shank Length 3-5/32 In., Insulated No, Nonmagnetic, Nut Holding No, Nonsparking No, Standard Tool (Accessory Needed for Tethering), ESD Safe No, Nut Driver Overall Length 7-1/4 In., Nut Driver Shank Material Alloy Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Multi-Component, Nut Driver Handle Color Black/Green

Reviews