Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Nut Driver, 1/4 in., Solid, ErgoIns, 5 in.

WERA| Zoro #: G2108592| Mfr #: 05104905001

$11.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Style: Solid Round
Insulated / Uninsulated: Insulated
Nut Holding: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108592 Mfr #: 05104905001
Nut Driver Shank Style: Solid RoundInsulated / Uninsulated: Insulated
Nut Holding: NoNut Driver Handle Color: Orange/Yellow
SAE or Metric: SAENut Driver Overall Length: 9"
Magnetic/Nonmagnetic: NonmagneticNut Driver Shank Length: 5"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Nut Driver Shank Material: Alloy Steel
Nut Driver Handle Material: Multi-ComponentNonsparking: No
Nut Driver Handle Design: ErgonomicNut Driver Hex Size: 1/4"
Country of Origin (subject to change): Czech Republic

Description

Nut Driver, SAE, Nut Driver Shank Style Solid Round, Insulated, Nonmagnetic, Nut Driver Hex Size 1/4 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 9 In., Nut Driver Shank Material Alloy Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Multi-Component, Nut Driver Handle Color Orange/Yellow

Reviews