KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nut Driver, 3/16in, Hollow, Ergo, 2-25/32 in

WERA| Zoro #: G1258625| Mfr #: 05029501001

$4.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Material: Alloy Steel
Nut Driver Handle Design: Ergonomic
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258625 Mfr #: 05029501001
Nut Driver Shank Material: Alloy SteelNut Driver Handle Design: Ergonomic
SAE or Metric: SAENut Driver Handle Material: Multi-Component
Nut Driver Shank Length: 2-25/32"Nut Driver Hex Size: 3/16"
Nut Driver Handle Color: Black/GreenTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Overall Length: 6-1/2"Magnetic/Nonmagnetic: Nonmagnetic
Insulated / Uninsulated: UninsulatedItem: Nut Driver
Nut Holding: NoNut Driver Shank Style: Hollow Round
Nonsparking: NoCountry of Origin (subject to change): Czechia

Description

Nut Drivers, Nut Driver, Nut Driver Shank Style Hollow Round, SAE, Nut Driver Hex Size 3/16 In., Nut Driver Shank Length 2-25/32 In., Insulated No, Nonmagnetic, Nut Holding No, Nonsparking No, Standard Tool (Accessory Needed for Tethering), ESD Safe No, Nut Driver Overall Length 6-1/2 In., Nut Driver Shank Material Alloy Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Multi-Component, Nut Driver Handle Color Black/Green

Reviews