Nut Driver, 7/16 in, Hollow, Ergo, 3-5/32 in

WERA| Zoro #: G1904366| Mfr #: 05029506001

$6.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1904366 Mfr #: 05029506001
Nut Driver Shank Material: Alloy SteelNut Driver Shank Style: Hollow Round
Nut Driver Handle Material: Multi-ComponentNut Driver Handle Color: Black/Green
Nut Driver Handle Design: ErgonomicItem: Nut Driver
Nut Holding: NoNonsparking: No
Insulated / Uninsulated: UninsulatedMagnetic/Nonmagnetic: Nonmagnetic
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: SAE
Nut Driver Shank Length: 3-5/32"Nut Driver Hex Size: 7/16"
Nut Driver Overall Length: 7-1/4"Country of Origin (subject to change): Czech Republic

Product Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 7/16 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 3-5/32 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 7-1/4 In., Nut Driver Shank Material Alloy Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Multi-Component, Nut Driver Handle Color Black/Green

Product Reviews

Save 15%. Sign up for Z-mail.