Nut Driver, 7/32 in., Solid, ErgoIns, 5 in.

WERA| Zoro #: G2031355| Mfr #: 05345280001

$13.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Style: Solid Round
Insulated / Uninsulated: Insulated
Nut Holding: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031355 Mfr #: 05345280001
Nut Driver Shank Style: Solid RoundInsulated / Uninsulated: Insulated
Nut Holding: NoNut Driver Handle Color: Orange/Yellow
SAE or Metric: SAENut Driver Overall Length: 9"
Magnetic/Nonmagnetic: NonmagneticNut Driver Shank Length: 5"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Nut Driver Shank Material: Alloy Steel
Nut Driver Handle Material: Multi-ComponentNonsparking: No
Nut Driver Handle Design: ErgonomicNut Driver Hex Size: 7/32"
Country of Origin (subject to change): Czech Republic

Description

Nut Driver, SAE, Nut Driver Shank Style Solid Round, Insulated, Nonmagnetic, Nut Driver Hex Size 7/32 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 9 In., Nut Driver Shank Material Alloy Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Multi-Component, Nut Driver Handle Color Orange/Yellow

Reviews