Nut Driver Set, 7 Pieces, SAE, Hollow

WERA| Zoro #: G0513581| Mfr #: 05345230001

$43.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0513581 Mfr #: 05345230001
Nut Driver Shank Material: Alloy SteelNut Driver Shank Length: 3"
Nut Driver Hex Size: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"Nut Driver Shank Style: Hollow Round
Number of Pieces: 7Nut Driver Handle Material: Multi-Component
Nut Driver Handle Color: Black/GreenNut Driver Handle Design: Ergonomic
Item: Nut Driver SetNut Holding: No
Nut Driver Overall Length: 7"Insulated / Uninsulated: Uninsulated
Magnetic/Nonmagnetic: NonmagneticTether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: SAECountry of Origin (subject to change): Czech Republic

Product Description

Nut Driver Set, Number of Pieces 7, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 3/16 In., 1/4 In., 5/16 In., 11/32 In., 3/8 In., 7/16 In., 1/2 In., Nut Holding No, Nut Driver Shank Length 3 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 7 In., Nut Driver Shank Material Alloy Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Multi-Component, Nut Driver Handle Color Black/Green

Product Reviews

Save 15%. Sign up for Z-mail.