JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Power Bit, SAE, 1/4", Hex, #1, 2", S2 Steel

WERA| Zoro #: G1848323| Mfr #: 05134950001

$4.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1848323 Mfr #: 05134950001
For Use With: 1/4" AdaptorsSingle End/Double End: Single End
Fastening Tool Material: S2 SteelImpact Rated: No
Shank Style: HexFinish: Diamond Coated
Item: Power BitPoint Size: #1
Overall Length: 2"SAE or Metric: SAE
Bit Style: PhillipsCountry of Origin (subject to change): Czech Republic

Product Description

Power Bit, Bit Style Phillips, Point Size #1, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Diamond Coated, Overall Length 2 In., Impact Rated No, SAE, For Use With 1/4 In. Adaptors

Product Reviews

Save 15%. Sign up for Z-mail.