Power Bit, SAE, 1/4", Hex, #3, 2", S2 Steel

WERA| Zoro #: G1098194| Mfr #: 05134952001

$4.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1098194 Mfr #: 05134952001
Finish: Diamond CoatedSingle End/Double End: Single End
For Use With: 1/4" AdaptorsShank Style: Hex
Fastening Tool Material: S2 SteelImpact Rated: No
Item: Power BitPoint Size: #3
SAE or Metric: SAEBit Style: Phillips
Overall Length: 2"Country of Origin (subject to change): Czech Republic

Product Description

Power Bit, Bit Style Phillips, Point Size #3, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Diamond Coated, Overall Length 2 In., Impact Rated No, SAE, For Use With 1/4 In. Adaptors

Product Reviews

Save 15%. Sign up for Z-mail.