Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS

WERA| Zoro #: G1124121| Mfr #: 05071099001

$7.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Unfinished
For Use With: 1/4" Adaptors
Item: Power Bit
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1124121 Mfr #: 05071099001
Fastening Tool Material: Stainless SteelFinish: Unfinished
Impact Rated: NoItem: Power Bit
Shank Style: HexSAE or Metric: SAE
Single End/Double End: Single EndFor Use With: 1/4" Adaptors
Bit Style: Square RecessOverall Length: 3-1/2"
Point Size: #3Country of Origin (subject to change): Czech Republic

Product Description

Power Bit, Bit Style Square Recess, Point Size #3, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material Stainless Steel, Finish Unfinished, Overall Length 3-1/2 In., Impact Rated No, SAE, For Use With 1/4 In. Adaptors

Product Reviews