Wera
Power Bit, Metric, 1/4", Hex, 4mm, 3-1/2", SS
Mfr # 05071102001
Zoro # G0577866
$9.86
15% off
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 4 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Explore More Products
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 05003411001
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel 05059904001
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 05003412001
- WERA Drywall Bit, SAE, 1/4", Hex, #2, 1", S2 Steel 05135008001
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex 05003402001
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" 05071000001
- WERA Power Bit, SAE, 4mm, Halfmoon, T5, PK10 05135233001
- WERA Torsion Bit, Metric, 1/4", Hex, 6mm, 1-1/4" 05066646001
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 05003445001
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" BITH0302
- KO-KEN Bit TORX T40 32mm 5/16 Hex Drive 100T.32-T40
- Wera Screwdriver Bits