Power Bit, Metric, 1/4", Hex, 8mm, 2", S2Steel

WERA| Zoro #: G2222367| Mfr #: 05066692001

$8.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2222367 Mfr #: 05066692001
Finish: Diamond CoatedSingle End/Double End: Single End
For Use With: 1/4" AdaptorsShank Style: Hex
Fastening Tool Material: S2 SteelImpact Rated: No
Item: Power BitPoint Size: 8mm
Overall Length: 2"SAE or Metric: Metric
Bit Style: Torq-SetCountry of Origin (subject to change): Czech Republic

Product Description

Power Bit, Bit Style Torq-Set, Point Size 8mm, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Diamond Coated, Overall Length 2 In., Impact Rated No, Metric, For Use With 1/4 In. Adaptors

Product Reviews

Save 15%. Sign up for Z-mail.