STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Torsion Bit, SAE, 1/4", Hex, #1, 2", S2 Steel

WERA| Zoro #: G1333902| Mfr #: 05059530001

$4.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 1/4" Adaptors
Impact Rated: No
Single End/Double End: Single End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333902 Mfr #: 05059530001
For Use With: 1/4" AdaptorsImpact Rated: No
Single End/Double End: Single EndFastening Tool Material: S2 Steel
Item: Power BitShank Size: 1/4"
Bit Style: PhillipsShank Style: Hex
Point Size: #1SAE or Metric: SAE
Overall Length: 2"Finish: Diamond Coated
Country of Origin (subject to change): Czech Republic

Description

Torsion Bit, Bit Style Phillips, Point Size #1, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Diamond Coated, Overall Length 2 In., Impact Rated No, SAE, For Use With 1/4 In. Adaptors

Reviews