BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Torsion Bit, SAE, 1/4", Hex, #2, 2", S2 Steel

WERA| Zoro #: G1937135| Mfr #: 05059902001

$4.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Size: #2
Fastening Tool Material: S2 Steel
Single End/Double End: Single End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937135 Mfr #: 05059902001
Point Size: #2Fastening Tool Material: S2 Steel
Single End/Double End: Single EndFor Use With: 1/4" Adaptors
Shank Size: 1/4"Bit Style: Pozidriv(R)
Overall Length: 2"Item: Power Bit
Impact Rated: NoFinish: Diamond Coated
Shank Style: HexSAE or Metric: SAE
Country of Origin (subject to change): Czech Republic

Description

Torsion Bit, Bit Style Pozidriv(R), Point Size #2, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Diamond Coated, Overall Length 2 In., Impact Rated No, SAE, For Use With 1/4 In. Adaptors

Reviews