Shop Alternate Products
This Product is Discontinued
Wera
Power Bit, SAE, 4mm, Hios, T10, 1-9/16", PK10 (Discontinued)
Mfr # 05135409001
Zoro # G7549114
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T10
- Shank Style Hios
- Hex Shank Size 4 mm