Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Screwdriver Hex 5/64" 2-1/4" Round
  • Zoro #: G0286288
  • Mfr #: 05118078001
$3.73 /ea

Order in multiples of 3

  • Shank Material: Alloy Tool Steel
  • Finish: Chrome with Black Tip
  • Tip Size: 5/64"
See full product details
Orders over $50 ship free.

Wera #05118078001 Specifications

  • Zoro #: G0286288
  • Mfr #: 05118078001
Shank Material: Alloy Tool Steel Finish: Chrome with Black Tip
Tip Size: 5/64" Handle Design: Ergonomic with Antiroll and Rotating Cap
Handle Material: Multicomponent Tip Style Group: Hex
Item: Precision Screwdriver Tip Style: Hex Plus
Shank Shape: Round Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 6-3/8" Shank Length: 2-1/4"
Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Precision Screwdriver, Handle Material Multicomponent, Tip Style Group Hex, Tip Style Hex Plus, Tip Size 5/64 In., Shank Length 2-1/4 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll and Rotating Cap, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome with Black Tip, Overall Length 6-3/8 In.

Reviews of Wera #05118078001