20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Prec. Screwdriver, Hex-Plus, 5/64x2-1/4in.

WERA| Zoro #: G1941161| Mfr #: 05118078001

$3.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1941161 Mfr #: 05118078001
Handle Material: MulticomponentShank Shape: Round
Tip Style: Hex PlusItem: Precision Screwdriver
Handle Design: Ergonomic with Antiroll and Rotating CapTip Style Group: Hex
Tether Capable: Standard Tool (Accessory Needed for Tethering)Shank Material: Alloy Tool Steel
Tip Size: 5/64"Shank Length: 2-1/4"
Overall Length: 6-3/8"Country of Origin (subject to change): Czech Republic

Product Description

Precision Screwdriver, Handle Material Multicomponent, Tip Style Group Hex, Tip Style Hex Plus, Tip Size 5/64 In., Shank Length 2-1/4 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll and Rotating Cap, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome with Black Tip, Overall Length 6-3/8 In.
Save 15%. Sign up for Z-mail.