Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Precision Screwdriver, Slotted, 1.5mm x 2-3/8

  • Zoro #: G0091975
  • Mfr #: 05118003001

$8.15 /ea

Order in multiples of 10

Details
  • Handle Material: Multicomponent
  • Shank Material: Alloy Tool Steel
  • Tip Style Group: Slotted
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wera #05118003001 Specifications

  • Zoro #: G0091975
  • Mfr #: 05118003001
Handle Material: Multicomponent Shank Material: Alloy Tool Steel
Tip Style Group: Slotted Tip Size: 1.5mm
Overall Length: 5-3/8" Item: Precision Screwdriver
Tip Style: Slotted Handle Design: Ergonomic with Antiroll and Rotating Cap
Finish: Chrome with Black Tip Shank Shape: Round
Tether Capable: Standard Tool (Accessory Needed for Tethering) Shank Length: 2-3/8"
Country of Origin (subject to change): Czechia

Description

Precision Screwdriver, Tip Style Group Slotted, Tip Size 1.5mm, Handle Material Multicomponent, Shank Length 2-3/8 In., Overall Length 5-3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll and Rotating Cap, Round Shank Shape, Shank Material Alloy Tool Steel, Chrome with Black Tip Finish

Reviews of Wera #05118003001