DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Precision Nut Driver Set, 6 Pieces, Metric

WERA| Zoro #: G0726616| Mfr #: 05118158001

$39.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulated / Uninsulated: Uninsulated
Nut Driver Handle Material: Multi-Component
Nut Driver Shank Length: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726616 Mfr #: 05118158001
Insulated / Uninsulated: UninsulatedNut Driver Handle Material: Multi-Component
Nut Driver Shank Length: 2-3/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Precision Nut Driver SetSAE or Metric: Metric
Nut Driver Shank Material: Alloy Tool SteelNut Driver Shank Style: Solid Round
Nut Driver Overall Length: 5-9/16"Nut Driver Handle Design: Ergonomic with Rotating Cap
Includes: Storage RackNumber of Pieces: 6
Nut Driver Hex Size: 2.0, 2.5, 3.0, 3.5, 4.0, 5.0mmNut Driver Handle Color: Black/Green
Country of Origin (subject to change): Czechia

Description

Nut Driver Sets, Precision Nut Driver Set, Nut Driver Shank Style Solid Round, Metric, Nut Driver Hex Size 2.0, 2.5, 3.0, 3.5, 4.0, 5.0mm, Nut Driver Shank Length 2-3/8 In., Number of Pieces 6, Uninsulated, ESD Safe No, Nonmagnetic, Nut Holding No, Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 5-9/16 In., Nut Driver Shank Material Alloy Tool Steel, Nut Driver Handle Design Ergonomic with Rotating Cap, Nut Driver Handle Material Multi-Component

Reviews