Precision Screwdriver Set, Hex, Metric, 7pc

WERA| Zoro #: G0726564| Mfr #: 05345273001

$24.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0726564 Mfr #: 05345273001
Finish: ChromeHandle Material: Multicomponent
Shank Shape: RoundTip Style Group: Hex
Item: Precision Screwdriver SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: Ergonomic with Rotating CapShank Material: Steel
Includes: Hex Plus(R) 0.7 x 40mm, 0.9 x 40mm, 1.3 x 40mm, 1.5 x 60mm, 2.0 x 60mm, 2.5 x 60mm, 3.0 x 60mmNumber of Pieces: 7
Country of Origin (subject to change): Czech Republic

Product Description

Finding the right tool is simple with this versatile precision screwdriver set from Wera, the perfect variety of tools for your next project. This 7-piece hex precision screwdriver set has multicomponent ergonomic with rotating cap handles. Its round shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.