JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Precision Screwdriver Set, Sl/Ph, 7 pcs.

WERA| Zoro #: G2332312| Mfr #: 05345271001

$24.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332312 Mfr #: 05345271001
Shank Material: SteelShank Shape: Round
Finish: ChromeItem: Precision Screwdriver Set
Tip Style Group: Phillips/SlottedIncludes: Slotted 1/16" x 1-1/2", 5/64" x 2-3/8", 7/64" x 2-3/8", 1/8" x 2-3/8", Phillips #0 x 2-3/8", #1 x 2-3/8", #2 x 2-3/8"
Number of Pieces: 7Handle Design: Ergonomic with Rotating Cap
Handle Material: MulticomponentTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Czech Republic

Product Description

Need the right tool for your next project? From Wera, this precision screwdriver set provides a great variety. This 7-piece phillips/slotted precision screwdriver set has multicomponent ergonomic with rotating cap handles. Its round shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.