20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Precision Screwdriver Set, Torx, 6 pcs.

WERA| Zoro #: G2304897| Mfr #: 05118154001

$42.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304897 Mfr #: 05118154001
Shank Shape: RoundFinish: Chrome
Includes: Tamper Resistant Torx(R) TR7 x 2-3/8", TR8 x 2-3/8", TR9 x 2-3/8", TR10 x 2-3/8", TR15 x 2-3/8", TR20 x 2-3/8"Item: Precision Screwdriver Set
Number of Pieces: 6Tip Style Group: Star/Torx(R)
Country of Origin (subject to change): Czech Republic

Product Description

Precision Screwdriver Set, Number of Pieces 6, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Includes Tamper Resistant Torx(R) TR7 x 2-3/8 In., TR8 x 2-3/8 In., TR9 x 2-3/8 In., TR10 x 2-3/8 In., TR15 x 2-3/8 In., TR20 x 2-3/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll and Rotating Cap, Shank Shape Round, Shank Material Steel, Chrome
Save 15%. Sign up for Z-mail.