Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Precision Screwdriver, Slotted, 1.2mm x 1-3/8

  • Zoro #: G0091966
  • Mfr #: 05118000001

$4.12 /ea

Order in multiples of 10

Details
  • Tip Style: Slotted
  • Item: Precision Screwdriver
  • Finish: Chrome with Black Tip
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wera #05118000001 Specifications

  • Zoro #: G0091966
  • Mfr #: 05118000001
Tip Style: Slotted Item: Precision Screwdriver
Finish: Chrome with Black Tip Tip Size: 1.2mm
Overall Length: 5-3/8" Handle Material: Multicomponent
Handle Design: Ergonomic with Antiroll and Rotating Cap Shank Shape: Round
Shank Material: Alloy steel Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style Group: Slotted Shank Length: 1-3/8"
Country of Origin (subject to change): Czechia

Description

Screwdrivers, Precision Screwdriver, Tip Style Group Slotted, Screwdriver Tip Style Slotted, Tip Size 1.2mm, Handle Material Multicomponent, Shank Length 1-3/8 In., Overall Length 5-3/8 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated No, No, Handle Design Ergonomic with Antiroll and Rotating Cap, Round Shank Shape, Shank Material Alloy Steel, Chrome with Black Tip Finish

Reviews of Wera #05118000001