Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ratchet Bit Set, 39 pcs.
  • Zoro #: G0286373
  • Mfr #: 05056491001
$79.77
  • Item: Ratchet Bit Set
  • No. of Pieces: 39
  • Includes: Socket Adaptor, Bit Holder, Bit Ratchet, Rapid Adaptor Bit Holder, Phillips (2) #1, (3) #2, #3, Square #1, (3) #2, #3, Torx T10, T15, T20, T25, T30, T40, Security Torx T10s, T15s, T20s, T25s, T30s, Slotted 5.5mm, Hex Plus 3/32, 1/8, 5/32, 3/16, 5/16", HMA 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2"
See full product details
This item ships free.

Wera #05056491001 Specifications

  • Zoro #: G0286373
  • Mfr #: 05056491001
Item: Ratchet Bit Set No. of Pieces: 39
Includes: Socket Adaptor, Bit Holder, Bit Ratchet, Rapid Adaptor Bit Holder, Phillips (2) #1, (3) #2, #3, Square #1, (3) #2, #3, Torx T10, T15, T20, T25, T30, T40, Security Torx T10s, T15s, T20s, T25s, T30s, Slotted 5.5mm, Hex Plus 3/32, 1/8, 5/32, 3/16, 5/16", HMA 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2" Fastening Tool Material: Stainless Steel
Impact Rated: No Hex Shank Size: 1/4"
Fastening Tool Item: Ratchet Bit Set Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Ratchet Bit Set,39 pcs.

Reviews of Wera #05056491001