customer-service Help
Wera

Ratchet Bit Set, Pc. 39, Stainless Steel

Wera Ratchet Bit Set, Pc. 39, Stainless Steel 05056490001
Tap to zoom
Hover or click to zoom
$93.00
  • Material: Stainless Steel
  • Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
  • Features: 1/4" Drive
See full product details
This item ships free.

Total: $93.00

Wera #05056490001 Specifications

  • Material: Stainless Steel
  • Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
  • Features: 1/4" Drive
  • Impact Rated: No
  • Hex Shank Size: 1/4 in
  • Item: Ratchet Bit Set
  • No. of Pieces: 39
  • Fastening Tool Item: Ratchet Bit Set
  • Country of Origin (subject to change): Czechia

Description

When it comes to fastening tools, the Wera 05056490001 Ratchet Bit Set is a great choice. It offers you more options for your projects and gives you more power over your work. This ratchet bit set has a 1/4" drive and includes 39 pieces of various types of bits. These bits are made of stainless steel and have hex shanks that fit most quick release systems. The set is available in standard, strong or extra strong configurations depending on the type of work you need to do. With its wide range of bits and multiple fastening tools, this Wera 05056490001 Ratchet Bit Set provides the versatility needed for tackling different types of projects successfully.

Reviews of Wera #05056490001