THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Screw Hold Screwdriver, Torx(R), T10x3-1/4

WERA| Zoro #: G0345177| Mfr #: 05028050001

$8.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome with Black Oxide Tip
Shank Material: steel
Shank Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345177 Mfr #: 05028050001
Finish: Chrome with Black Oxide TipShank Material: steel
Shank Shape: RoundItem: Screw Holding Screwdriver
Shank Length: 3-1/4"Handle Material: Multicomponent
Overall Length: 6-1/4"Tip Style: Torx(R)
Tip Size: T10Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: Ergonomic with AntirollCountry of Origin (subject to change): Czech Republic

Description

Screw Holding Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T10, Shank Length 3-1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 6-1/4 In.

Reviews