Screw Hold Screwdriver, Torx(R), T15x3-1/4

WERA| Zoro #: G1591204| Mfr #: 05028051001

$6.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 6-1/4"
Tip Size: T15
Handle Design: Ergonomic with Antiroll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1591204 Mfr #: 05028051001
Overall Length: 6-1/4"Tip Size: T15
Handle Design: Ergonomic with AntirollFinish: Chrome with Black Oxide Tip
Shank Material: steelShank Shape: Round
Shank Length: 3-1/4"Tip Style: Torx(R)
Item: Screw Holding ScrewdriverHandle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Czechia

Description

Screwdrivers, Screw Holding Screwdriver, Tip Style Group Star, Screwdriver Tip Style Torx(R), Tip Size T15, Handle Material Multicomponent, Shank Length 3-1/4 In., Overall Length 6-1/4 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated No, No, Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish

Reviews