Screw Hold Screwdriver, Torx(R), T25x4 In

WERA| Zoro #: G0584193| Mfr #: 05028053001

$6.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Ergonomic with Antiroll
Tip Size: T25
Finish: Chrome with Black Oxide Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584193 Mfr #: 05028053001
Handle Design: Ergonomic with AntirollTip Size: T25
Finish: Chrome with Black Oxide TipTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 8-1/4"Shank Material: steel
Shank Shape: RoundTip Style: Torx(R)
Handle Material: MulticomponentShank Length: 4"
Item: Screw Holding ScrewdriverCountry of Origin (subject to change): Czech Republic

Description

Screw Holding Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T25, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 8-1/4 In.

Reviews