DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Hold Screwdriver, Torx(R), T5x1-5/8

WERA| Zoro #: G0319654| Mfr #: 05118181001

$6.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 5-1/4"
Tip Size: T5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319654 Mfr #: 05118181001
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 5-1/4"
Tip Size: T5Shank Material: steel
Shank Length: 1-5/8"Handle Material: Multicomponent
Finish: ChromeHandle Design: Ergonomic with Rotating Cap
Item: Screw Holding ScrewdriverTip Style: Torx(R)
Shank Shape: RoundCountry of Origin (subject to change): Czechia

Description

Screw Holding Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T5, Shank Length 1-5/8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 5-1/4 In.

Reviews