HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Screw Hold Screwdriver, Torx(R), T6x1-5/8

WERA| Zoro #: G1019803| Mfr #: 05118182001

$6.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 5-1/4"
Tip Size: T6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019803 Mfr #: 05118182001
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 5-1/4"
Tip Size: T6Shank Material: steel
Shank Length: 1-5/8"Handle Material: Multicomponent
Finish: ChromeHandle Design: Ergonomic with Rotating Cap
Item: Screw Holding ScrewdriverTip Style: Torx(R)
Shank Shape: RoundCountry of Origin (subject to change): Czechia

Description

Screw Holding Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T6, Shank Length 1-5/8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 5-1/4 In.

Reviews