Screwdriver, Ball Hex, 2.0mmx2-1/4In, Round

WERA| Zoro #: G0854856| Mfr #: 05118092001

$6.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Ball Hex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854856 Mfr #: 05118092001
Handle Material: MulticomponentTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Ball HexShank Material: steel
Handle Design: Ergonomic with Rotating CapShank Shape: Round
Item: ScrewdriverShank Length: 2-1/4"
Tip Style Group: HexOverall Length: 6-3/8"
Tip Size: 2.0mmFinish: Chrome
Country of Origin (subject to change): Czech Republic

Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Hex, Tip Style Ball Hex, Tip Size 2.0mm, Shank Length 2-1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 6-3/8 In.

Reviews