WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Screwdriver, Ball Hex, 2.5mmx2-1/4", Round

WERA| Zoro #: G2127063| Mfr #: 05118094001

$5.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Ball Hex
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2127063 Mfr #: 05118094001
Handle Material: MulticomponentTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Ball HexShank Material: steel
Handle Design: Ergonomic with Rotating CapShank Shape: Round
Item: ScrewdriverShank Length: 2-1/4"
Tip Style Group: HexOverall Length: 6-3/8"
Tip Size: 2.5mmFinish: Chrome
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Hex, Tip Style Ball Hex, Tip Size 2.5mm, Shank Length 2-1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 6-3/8 In.

Product Reviews