Screwdriver, Phillips, #1x3-1/4 In, Round

WERA| Zoro #: G0419413| Mfr #: 05031441001

$5.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0419413 Mfr #: 05031441001
Tip Style: PhillipsHandle Material: Multicomponent
Shank Shape: RoundTip Style Group: Crosspoint/Phillips
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: Ergonomic with AntirollShank Material: Steel
Tip Size: #1Shank Length: 3-1/4"
Overall Length: 7-1/8"Finish: Chrome
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #1, Shank Length 3-1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 7-1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.