Screwdriver, Phillips, #1x3-1/8 In, Round

WERA| Zoro #: G1848716| Mfr #: 05032021001

$8.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1848716 Mfr #: 05032021001
Shank Shape: RoundFinish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Screwdriver
Shank Length: 3-1/8"Tip Size: #1
Overall Length: 7"Standards: DIN5260-PH, ISO 8764-PH
Tip Style Group: Crosspoint/PhillipsShank Material: Steel
Handle Material: MulticomponentHandle Design: Ergonomic with Antiroll
Tip Style: PhillipsCountry of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #1, Shank Length 3-1/8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 7 In., Standards DIN5260-PH, ISO 8764-PH

Product Reviews

Save 15%. Sign up for Z-mail.