Screwdriver, Phillips, #2x4 In, Round

WERA| Zoro #: G0958991| Mfr #: 05031444001

$6.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Phillips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958991 Mfr #: 05031444001
Handle Material: MulticomponentTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: PhillipsShank Material: steel
Handle Design: Ergonomic with AntirollShank Shape: Round
Item: ScrewdriverShank Length: 4"
Overall Length: 8-1/4"Tip Size: #2
Finish: ChromeCountry of Origin (subject to change): Czech Republic

Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #2, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8-1/4 In.

Reviews