Screwdriver Set, Slotted/Phillips, 6 Pc

WERA| Zoro #: G1672072| Mfr #: 05007680001

$46.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1672072 Mfr #: 05007680001
Tip Style Group: Phillips/SlottedShank Material: Steel
Finish: ChromeNumber of Pieces: 6
Handle Design: ErgonomicIncludes: Keystone Slotted 9/64" x 3", 5/32" x 4", 7/32" x 4", 1/4" x 5", Phillips #1 x 3", #2 x 4"
Shank Shape: HexTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Screwdriver SetHandle Material: Multicomponent
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver Set, Number of Pieces 6, Handle Material Multicomponent, Tip Style Group Phillips/Slotted, Includes Keystone Slotted 9/64 In. x 3 In., 5/32 In. x 4 In., 7/32 In. x 4 In., 1/4 In. x 5 In., Phillips #1 x 3 In., #2 x 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Shank Shape Hex, Shank Material Steel, Chrome Finish
Save 15%. Sign up for Z-mail.