KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screwdriver Set, Slotted/Phillips/Sq, 6 Pc

WERA| Zoro #: G0691844| Mfr #: 05347778001

$38.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 6
Item: Screwdriver Set
Includes: Keystone Slotted 5/64" x 6", 1/32" x 4", Phillips #1 x 3", #2 x 4", Square #1 x 3", #2 x 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691844 Mfr #: 05347778001
Number of Pieces: 6Item: Screwdriver Set
Includes: Keystone Slotted 5/64" x 6", 1/32" x 4", Phillips #1 x 3", #2 x 4", Square #1 x 3", #2 x 4"Handle Design: Ergonomic
Finish: ChromeShank Material: steel
Handle Material: MulticomponentShank Shape: Round
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Czechia

Description

Screwdriver Set, Tip Style Group Phillips, Slotted, Square, Tip Size Slotted 0.8x4.0,1.2x6.5, Phillips #1, #2, Square #1, #2, Handle Material Multicomponent, Includes Keystone Slotted 5/64 In. x 6 In., 1/32 In. x 4 In., Phillips #1 x 3 In., #2 x 4 In., Square #1 x 3 In., #2 x 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Number of Pieces 6, Shank Shape Round, Shank Material Steel, Chrome Finish

Reviews