Screwdriver Set, Torx(R), 6 Pc

WERA| Zoro #: G1470454| Mfr #: 05345222001

$26.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1470454 Mfr #: 05345222001
Handle Material: MulticomponentFinish: Chrome
Item: Screwdriver SetShank Material: Steel
Shank Shape: RoundTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: ErgonomicTip Style Group: Star/Torx(R)
Includes: Torx Plus(R) TP6 x 2-1/2", TP7 x 2-1/2", TP8 x 2-1/2", TP9 x 2-1/2", TP10 x 3", TP15 x 3"Number of Pieces: 6
Country of Origin (subject to change): Czech Republic

Product Description

Get the best variety of tools for your next project with this versatile screwdriver set from Wera. This 6-piece star/torx(r) screwdriver set has multicomponent ergonomic handles. Its round shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.