Wera
Screwdriver Set, Torx(R), 6 Pc
- Zoro #: G2974203
- Mfr #: 05345254001
Tap to zoom
Hover or click to zoom
$26.41
Must order in multiples of 12
- Item: Screwdriver Set
- Tip Style Group: Star, Torx(R)
- Tip Size: T6, T7, T8, T9, T10, T15
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $316.92
Wera #05345254001 Specifications
- Zoro #: G2974203
- Mfr #: 05345254001
- Item: Screwdriver Set
- Tip Style Group: Star, Torx(R)
- Tip Size: T6, T7, T8, T9, T10, T15
- Handle Material: Multicomponent
- Handle Design: Ergonomic
- Number of Pieces: 6
- Includes: T10 x 3 in, T15 x 3 in, T7 x 2-1/2 in, T8 x 2-1/2 in, T9 x 2-1/2 in, Torx(R) T6 x 2-1/2 in
- Shank Shape: Round
- Tether Capable: Tether Capable
- Finish: Chrome
- Shank Material: Steel
- Tip Style: Torx(R)
- Tether Style: Tether Capable
- Country of Origin (subject to change): Czechia
Description
The Wera 05345254001 Torx Screwdriver Set is the tool you need to work on motorcycles, cars and other types of vehicles. This set contains 6 precision-crafted screwdrivers that can be used for different jobs. Each tool has a T6, T7, T8, T9, T10 or T15 tip size. The star and torx tip styles make this set ideal for working on motorcycles, cars and other types of vehicles. Their ergonomic handles provide more comfort and control while you are working. Made from multicomponent material with a chrome finish, these tools offer maximum durability and resistance to corrosion. Get your hands on the Wera 05345254001 Torx Screwdriver Set today.
Reviews of Wera #05345254001
Explore more
- WERA Precision Screwdriver Set, Slotted, 6 pcs 05345270001
- WERA Insulated Screwdriver Set, Slotted/Phillips, 6 pcs 05345213001
- WERA Insulated Screwdriver Set, Slotted/Phillips, 13 pcs 05345211001
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs 05105650001
- WERA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs 05347777001
- WERA Precision Screwdriver Set, Hex, SAE, 8 pcs 05345274001
- FLEMING SUPPLY Fleming Supply 26-Piece Screwdriver Set 511956JEE
- STARRETT Jewellers Screw Driver Set, #0 Phillips S555Z-7
- VIM PRODUCTS 9-Piece Extra Long Security Driver Set TPXL08
- WIHA TOOLS ESD Safe Screwdriver Set, NmPcs7 27892
- CENTURY DRILL & TOOL Century Drill & Tool 73430 Damaged Screw Remover Set - 4 Piece 73430
- Wera Screwdriver Sets