Screwdriver Set, Torx(R), 7 Pc

WERA| Zoro #: G1174695| Mfr #: 05345223001

$41.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1174695 Mfr #: 05345223001
Finish: ChromeHandle Material: Multicomponent
Shank Shape: RoundTip Style Group: Star/Torx(R)
Item: Screwdriver SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: ErgonomicShank Material: Steel
Includes: Torx Plus(R) TP8 x 2-1/2", TP10 x 3", TP15 x 3", TP20 x 4", TP25 x 4", TP30 x 4-1/2", TP40 x 5"Number of Pieces: 7
Country of Origin (subject to change): Czech Republic

Product Description

This screwdriver set from Wera is built to last, so you always have the tools you need.This 7-piece star/torx(r) screwdriver set has multicomponent ergonomic handles.Its round shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.