Screwdriver Set, Torx(R), 8 Pc

WERA| Zoro #: G0762063| Mfr #: 05345240001

$42.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0762063 Mfr #: 05345240001
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Shank Material: SteelHandle Material: Multicomponent
Shank Shape: RoundTip Style Group: Star/Torx(R)
Handle Design: ErgonomicIncludes: Torx(R) T6 x 2", T8 x 2-1/2", T10 x 3", T15 x 3", T20 x 4", T25 x 4", T27 x 4-1/2", T30 x 4-1/2"
Number of Pieces: 8Item: Screwdriver Set
Country of Origin (subject to change): Czech Republic

Product Description

No matter what project you tackle next, make sure you always have just the right tool on hand with this screwdriver set by Wera. This 8-piece star/torx(r) screwdriver set has multicomponent ergonomic handles. Its round shape and steel construction make for top-grade performance.

Product Reviews

Save 15%. Sign up for Z-mail.