Screwdriver, Slotted, 1/4x5 In, Round

WERA| Zoro #: G2031723| Mfr #: 05032004001

$19.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Ergonomic with Antiroll
Tip Size: 1/4"
Handle Material: Multicomponent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031723 Mfr #: 05032004001
Handle Design: Ergonomic with AntirollTip Size: 1/4"
Handle Material: MulticomponentTip Style Group: Slotted
Overall Length: 10"Tip Style: Keystone Slotted
Shank Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Standards: DIN5264-A, ISO 2380Finish: Chrome
Shank Shape: RoundItem: Screwdriver
Shank Length: 5"Country of Origin (subject to change): Czech Republic

Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 10 In., Standards DIN5264-A, ISO 2380

Reviews