Screwdriver, Slotted, 1/4x6 In, Round

WERA| Zoro #: G0484127| Mfr #: 5007635001

$11.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0484127 Mfr #: 5007635001
Handle Material: MulticomponentTip Style Group: Slotted
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Tip Style: Keystone SlottedTip Size: 1/4"
Shank Shape: RoundShank Length: 6"
Overall Length: 10"Item: Screwdriver
Finish: Matte Nickel with LasertipShank Material: Steel
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Matte Nickel with Lasertip Finish, Overall Length 10 In.

Product Reviews

Save 15%. Sign up for Z-mail.