Screwdriver, Slotted, 1/4x6 In, Round

WERA| Zoro #: G0791165| Mfr #: 05032005001

$15.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791165 Mfr #: 05032005001
Shank Shape: RoundFinish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Screwdriver
Shank Length: 6"Tip Size: 1/4"
Overall Length: 9"Standards: DIN5264-A, ISO 2380
Tip Style Group: SlottedShank Material: Steel
Handle Material: MulticomponentHandle Design: Ergonomic with Antiroll
Tip Style: Keystone SlottedCountry of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 9 In., Standards DIN5264-A, ISO 2380

Product Reviews

Save 15%. Sign up for Z-mail.