WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Screwdriver, Slotted, 1/4x6, Round w/Hex

WERA| Zoro #: G0627611| Mfr #: 05031422001

$8.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Keystone Slotted
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0627611 Mfr #: 05031422001
Handle Material: MulticomponentTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Keystone SlottedShank Material: steel
Handle Design: Ergonomic with AntirollShank Shape: Round with Hex Bolster
Item: ScrewdriverShank Length: 6"
Tip Style Group: SlottedOverall Length: 10"
Tip Size: 1/4"Finish: Chrome
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round with Hex Bolster Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 10 In.

Product Reviews