Screwdriver, Slotted, 1/8x3-1/4 In, Round

WERA| Zoro #: G1231483| Mfr #: 05031402001

$2.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Tip Style: Keystone Slotted
Tip Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231483 Mfr #: 05031402001
Handle Material: MulticomponentTip Style: Keystone Slotted
Tip Size: 1/8"Item: Screwdriver
Shank Material: steelTip Style Group: Slotted
Tether Capable: Standard Tool (Accessory Needed for Tethering)Shank Shape: Round
Overall Length: 7-1/8"Handle Design: Ergonomic with Antiroll
Shank Length: 3-1/4"Finish: Chrome
Country of Origin (subject to change): Czech Republic

Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/8 In., Shank Length 3-1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 7-1/8 In.

Reviews