WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Screwdriver, Slotted, 1/8x3-1/8", Round

WERA| Zoro #: G0829342| Mfr #: 05032001001

$6.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Design: Ergonomic with Antiroll
Tip Size: 1/8"
Handle Material: Multicomponent
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0829342 Mfr #: 05032001001
Handle Design: Ergonomic with AntirollTip Size: 1/8"
Handle Material: MulticomponentTip Style Group: Slotted
Overall Length: 6"Tip Style: Keystone Slotted
Shank Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Standards: DIN5264-A, ISO 2380Finish: Chrome
Shank Shape: RoundItem: Screwdriver
Shank Length: 3-1/8"Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/8 In., Shank Length 3-1/8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 6 In., Standards DIN5264-A, ISO 2380

Product Reviews