Screwdriver, Slotted, 5/16x7 In, Round

WERA| Zoro #: G0411101| Mfr #: 05032006001

$26.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0411101 Mfr #: 05032006001
Shank Shape: RoundFinish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Screwdriver
Shank Length: 7"Tip Size: 5/16"
Overall Length: 11-1/2"Standards: DIN5264-A, ISO 2380
Tip Style Group: SlottedShank Material: Steel
Handle Material: MulticomponentHandle Design: Ergonomic with Antiroll
Tip Style: Keystone SlottedCountry of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 5/16 In., Shank Length 7 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 11-1/2 In., Standards DIN5264-A, ISO 2380

Product Reviews

Save 15%. Sign up for Z-mail.