Screwdriver, Square, #3x6 In, Round

WERA| Zoro #: G1794703| Mfr #: 5117686001

$10.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1794703 Mfr #: 5117686001
Tip Style: Robertson Square RecessHandle Material: Multicomponent
Shank Shape: RoundTip Style Group: Square
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: Ergonomic with AntirollShank Material: Steel
Finish: Chrome with Black Oxide TipTip Size: #3
Shank Length: 6"Overall Length: 10-5/16"
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Square, Tip Style Robertson Square Recess, Tip Size #3, Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 10-5/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.