Screwdriver, Torx Plus(R), TR20x4 In, Round

WERA| Zoro #: G2446446| Mfr #: 05028036001

$8.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2446446 Mfr #: 05028036001
Tip Style: Torx Plus(R)Finish: Chrome with Black Oxide Tip
Handle Material: MulticomponentShank Shape: Round
Tip Style Group: Star/Torx(R)Item: Screwdriver
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Antiroll
Shank Material: SteelTip Size: TR20
Shank Length: 4"Overall Length: 8"
Country of Origin (subject to change): Czech Republic

Product Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Star/Torx(R), Tip Style Torx Plus(R), Tip Size TR20, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 8 In.

Product Reviews

Save 15%. Sign up for Z-mail.