BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Screwdriver, Torx Plus(R), TR25x4 In, Round

WERA| Zoro #: G2032344| Mfr #: 05028037001

$9.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Torx Plus(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032344 Mfr #: 05028037001
Handle Material: MulticomponentTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Torx Plus(R)Shank Material: steel
Handle Design: Ergonomic with AntirollShank Shape: Round
Item: ScrewdriverShank Length: 4"
Overall Length: 8-3/8"Tip Size: TR25
Finish: Chrome with Black Oxide TipCountry of Origin (subject to change): Czech Republic

Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Torx(r)/Star, Tip Style Torx Plus(r), Tip Size TR25, Shank Length 4 In., Standard Tool(Accessory Needed for Tethering), Handle Design Ergonomic w/Antiroll, Round Shank Shape, Shank Material Alloy Tool Steel, Chrome Shank, Black Oxide Tip Finish, Overall Length 8-3/8 In.

Reviews